For detailed information, other images and documents, please select individual articles from the following table.
Stand-off installation system Amo®-Max spacer
Used to introduce the loads through the insulation into the substrate during assembly with Amo® -Max spacer installation system
Register now and access more than 15,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/40088.jpg)
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- High-quality aluminium (AlMgSiF 28)
- Resistant to rotting, weathering and ageing
- For use in cotter-pin installation
- For universal use, as combinable with various anchor systems depending on substrate
- Flexible adjustment of mounting height with different spacing disks
- The AMO-Max system can be disassembled
Test reports 031-02 and 05-141
Can be used in various substrates
e.g. standard and lightweight concrete, solid and cavity brick, solid and hollow sand-lime brick
Suitable for attaching
canopies, light wells, lighting equipment, post box systems, metal structures, metal profiles, brackets, grids, wooden structures, beams, cable racks etc.
Can be used outdoors, in wet rooms and in coastal areas
ensuring compliance with approval for fastening system
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!