Welcome to Würth UK For trade customers only
Spacer installation system AMO®-Therm Mini set 126 pcs
Spacer installation system AMO<SUP>®</SUP>-Therm Mini set 126 pcs - 1
Spacer installation system AMO<SUP>®</SUP>-Therm Mini set 126 pcs - 2
Spacer installation system AMO<SUP>®</SUP>-Therm Mini set 126 pcs - 3
Spacer installation system AMO<SUP>®</SUP>-Therm Mini set 126 pcs - 4
Spacer installation system AMO<SUP>®</SUP>-Therm Mini set 126 pcs - 5
Spacer installation system AMO<SUP>®</SUP>-Therm Mini set 126 pcs - 6
Spacer installation system AMO<SUP>®</SUP>-Therm Mini set 126 pcs - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Spacer installation system AMO®-Therm Mini set 126 pcs

Set consisting of AMO® Therm Mini system elements and the required assembly tool in a well-organised case. Guarantees high-quality assembly
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
This set covers a wide range of applications


  • A single screw length can be used for a wide range of fastening situations - deeper screwing in small insulation thicknesses, lower setting depths with thicker insulation

  • For insulation thicknesses ranging from 60 to 200 mm

  • Shaped connecting thread M8 and M10

  • Down pipe mounting with threaded fitting M10x45 in A2 in combination with collar art. no. 090350099 and sealing washer art. no. 0903500990

  • ASSY-D 3.5-5 with additional insert in the adapter


For installation in concrete and masonry without the formation of thermal bridges

Notice

Fill the ring gap between the insulation and the adapter with a suitable sealant. We recommend window and façade sealant art. no. 0892320010

Application area

Spacer installation system AMO®-Therm Mini: Downpipe attachment in masonry

Spacer installation system AMO®-Therm Mini: Downpipe attachment in concrete

Mount the countersink on the drill bit

Observe the marking

Drilling core hole and countersink in one step. The generally required drilling depth of 288 mm is achieved when the end of the countersink is flush with the surface of the wall plaster

Remove drill cuttings from drill hole

The adapter offers an M8/M10 combination connection.


The two half-shells are clipped together centrally over the screw shaft using combination pliers. As a precaution, use the combination pliers to press the adapter together at the top and bottom. The adapter does not sit tightly around the screw head, both elements can be rotated separately

The drive is reached with a 70-mm bit, the screw is screwed into the base material flush with the surface (plaster or insulation). The adapter is then adjusted with a 1-mm protrusion. As soon as the outer bars of the adapter are able to engage in the insulation, the adapter no longer turns with the rest of the unit

Fill the ring gap with window and façade sealant

Installation of downpipe clamp: Screw threaded rod M10 flush into the adapter

Remove the adhesive film from the sealing washer and push over the threaded rod flush to the surface with the adhesive coating facing up

Screw on the collar flush

Screw on the downpipe clamp

Installing M10/M8: The attachment is fastened with a suitable screw

Screw in screw until flush

The supplied insert is screwed into the M10 thread, thus creating a mounting option for an ASSY-D® screw ∅ 4-5

Screw in screw until flush