For detailed information, other images and documents, please select individual articles from the following table.
ASSY® 3.0
With form-fitting joist hanger screw head, in particular for sheet preform wood connections in shopfitting, formwork construction, new builds and renovation.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Steel, galvanised, partial thread, joist hanger screw head, AW drive
Joins wood instead of splitting it
Reinforced head with enlarged contact surface
High contact pressure
Cylindrical shaft reinforcement to outer diameter beneath head
Form-fitting sheet preform connection and high shear-off values
Asymmetrical coarse thread
Rapid screwing and high extraction values
Patented tip with mating thread
Reduced splitting effect, rapid gripping and pin-point placement
AW drive
Wobble-free, secure placement of screw
Material
High-strength steel for high breakage torques/galvanised, blue coated (A2K).
The screws are not suitable for outdoor use and for rooms subject to short-term or continuous high moisture levels! Please use ASSY® 3.0 A2 stainless steel screws in these cases.
To attach metals to wood, machine a precise cutout in the metal tab.
ASSY 3.0 chipboard screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill bit, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic dowels, e.g. Würth ASSY D, prefix 0151 (countersunk head) and prefix 0153 (pan head).
Available work documents:
Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.
ETA-11/0190
Specifications of European Technical Approval ETA-11/0190 and concerning the sheet preform to be fitted must be observed.
Ideal for sheet preform connections that are to be disassembled again at a later point or for connections with high loads on thin wood cross-sections.
Comparable shear-off values and greater extraction values compared to 4.0 mm anchor nails.
Permitted for sheet preforms with a thickness of 1.5 mm.
Direct attachment of sheet metal and sheet preforms to coniferous timber, wooden materials produced from coniferous timber, board plywood, LV and hardwood. Pre-drilling optional in coniferous timber. Hardwood must be pre-drilled according to ETA 11/0190.
Screw-in angle 0° to 90°.
Pre-drilling option in solid wood and wooden materials produced from coniferous timber permitted. Hardwood surfaces must be pre-drilled according to ETA 11/0190 (coniferous timber d = 3.0 mm; hardwood d = 3.5 mm).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!