Welcome to Würth UK For trade customers only
ASSY®plus 4 CS fitting screw, collated Zinc-plated steel full thread countersunk head
ASSY<SUP>®</SUP>plus 4 CS fitting screw, collated Zinc-plated steel full thread countersunk head - 1
ASSY<SUP>®</SUP>plus 4 CS fitting screw, collated Zinc-plated steel full thread countersunk head - 2
ASSY<SUP>®</SUP>plus 4 CS fitting screw, collated Zinc-plated steel full thread countersunk head - 3
ASSY<SUP>®</SUP>plus 4 CS fitting screw, collated Zinc-plated steel full thread countersunk head - 4
ASSY<SUP>®</SUP>plus 4 CS fitting screw, collated Zinc-plated steel full thread countersunk head - 5
ASSY<SUP>®</SUP>plus 4 CS fitting screw, collated Zinc-plated steel full thread countersunk head - 6
ASSY<SUP>®</SUP>plus 4 CS fitting screw, collated Zinc-plated steel full thread countersunk head - 7
ASSY<SUP>®</SUP>plus 4 CS fitting screw, collated Zinc-plated steel full thread countersunk head - 8
ASSY<SUP>®</SUP>plus 4 CS fitting screw, collated Zinc-plated steel full thread countersunk head - 9
ASSY<SUP>®</SUP>plus 4 CS fitting screw, collated Zinc-plated steel full thread countersunk head - 10
ASSY<SUP>®</SUP>plus 4 CS fitting screw, collated Zinc-plated steel full thread countersunk head - 11
ASSY<SUP>®</SUP>plus 4 CS fitting screw, collated Zinc-plated steel full thread countersunk head - 12
ASSY<SUP>®</SUP>plus 4 CS fitting screw, collated Zinc-plated steel full thread countersunk head - 13
ASSY<SUP>®</SUP>plus 4 CS fitting screw, collated Zinc-plated steel full thread countersunk head - 14
ASSY<SUP>®</SUP>plus 4 CS fitting screw, collated Zinc-plated steel full thread countersunk head - 15
ASSY<SUP>®</SUP>plus 4 CS fitting screw, collated Zinc-plated steel full thread countersunk head - 16
ASSY<SUP>®</SUP>plus 4 CS fitting screw, collated Zinc-plated steel full thread countersunk head - 17

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus 4 CS fitting screw, collated Zinc-plated steel full thread countersunk head

Special collated full thread screw with long belt and countersunk head for fast, gap-free fastening of metal-wood connections or mounting fittings in furniture construction, interior finishing or timber construction in dry indoor or wet areas

See product details

Available in 2 versions
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
Ideal power transmission thanks to RW recess


  • More power due to larger contact area at the bit


Maximum overtightening safety with high feed performance


  • Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the coarse thread

  • Better anchorage thanks to higher thread flanks


Smooth thread start ensures optimised recessing and biting of the screw


  • Low gap effect due to displacement effect of the dome-shaped milling elements in the tip
Notice
  • ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head

ETA-11/0190 approved

The requirements of the European Technical Approval (ETA) must be observed