Plumber's sealing screw, colour
Plumber's sealing screw, colour - 1
Plumber's sealing screw, colour - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Plumber's sealing screw, colour

High-quality 2-component paint coating, abrasion-resistant and weather-resistant

  • Nominal diameter: 4.5 mm
  • Washer diameter: 15 mm
  • Length: 35 mm
  • Thread length: 21 mm
  • Material: Stainless steel A2
  • Material of the washer: Stainless steel A2
  • Surface of the washer: Lacquered
  • Sealing-washer material: EPDM
  • Nominal diameter x length x screw thread length: 4.5 x 35 x 21 mm
  • Internal drive: AW20
  • Gloss level: Matt

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Surface Colour Nominal diameter Washer diameter Quantity PU
price/PU
0238801035
Lacquered Anthracite grey, similar to RAL 7016 4.5 mm 15 mm
100 pcs
0238802035
Plain Deep black 4.5 mm 15 mm
100 pcs
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
  • Vulcanised-on, high-quality EPDM seal

  • ASSY screw

  • AW drive
Notice

The colours may differ slightly from the original colour for production-related reasons.