Welcome to Würth UK For trade customers only
ASSY®plus 4 A2 P CSMR60 wood façade screw collated A2 stainless steel plain partial thread with underhead thread countersunk head 60°
ASSY<SUP>®</SUP>plus 4 A2 P CSMR60 wood façade screw collated A2 stainless steel plain partial thread with underhead thread countersunk head 60° - 1
ASSY<SUP>®</SUP>plus 4 A2 P CSMR60 wood façade screw collated A2 stainless steel plain partial thread with underhead thread countersunk head 60° - 2
ASSY<SUP>®</SUP>plus 4 A2 P CSMR60 wood façade screw collated A2 stainless steel plain partial thread with underhead thread countersunk head 60° - 3
ASSY<SUP>®</SUP>plus 4 A2 P CSMR60 wood façade screw collated A2 stainless steel plain partial thread with underhead thread countersunk head 60° - 4
ASSY<SUP>®</SUP>plus 4 A2 P CSMR60 wood façade screw collated A2 stainless steel plain partial thread with underhead thread countersunk head 60° - 5
ASSY<SUP>®</SUP>plus 4 A2 P CSMR60 wood façade screw collated A2 stainless steel plain partial thread with underhead thread countersunk head 60° - 6
ASSY<SUP>®</SUP>plus 4 A2 P CSMR60 wood façade screw collated A2 stainless steel plain partial thread with underhead thread countersunk head 60° - 7
ASSY<SUP>®</SUP>plus 4 A2 P CSMR60 wood façade screw collated A2 stainless steel plain partial thread with underhead thread countersunk head 60° - 8
ASSY<SUP>®</SUP>plus 4 A2 P CSMR60 wood façade screw collated A2 stainless steel plain partial thread with underhead thread countersunk head 60° - 9

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus 4 A2 P CSMR60 wood façade screw collated A2 stainless steel plain partial thread with underhead thread countersunk head 60°

Special collated partial-thread screw with underhead thread with high tightening effect made of high-quality, austenitic A2 stainless steel with small countersunk head and milling ribs for series, gap-free attachment close to edges, without predrilling, of wooden façades, skirting boards, fences etc. in outdoor areas constantly exposed to weathering

See product details

Available in 3 versions
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
Ideal power transmission thanks to RW drive


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for many screw diameters


Easy countersinking in hardwood/softwood with high knot content as well as hard wood fibreboards


  • Small 60° countersunk head and therefore narrower geometry for use in seams or with tongue-and-groove connections

  • Reduced splitting of component to be mounted when immersing the screw

  • Very high milling performance due to milling ribs located at the countersunk head


Maximum screw safety due to asymmetrical coarse thread


  • Optimum matching of drill tip and thread geometry

  • Excellent anchoring in wood due to asymmetrical arrangement of thread flanks


Precise positioning and very clean drilling due to advanced centring point


  • Screwing close to the edge without chipping

  • Maximum drilling performance and precise drilling process through drilling cutting edges (similar to Forstner bit)

  • Precise positioning on hard surfaces without slipping thanks to centring pin

  • Quick screwing due to gently increasing start of thread


Stainless steel use for accessible wood connections in outdoor areas exposed to weathering


  • Made of austenitic, non-magnetic and non-rusting A2 stainless steel

  • Can be used in rural or urban environments or industrial atmospheres without significant exposure to chlorides or SO2

  • With friction-reducing slide coating for easy screwing
Notice
  • Austenitic stainless steel is characterised by a high degree of corrosion resistance against aggressive industrial air, sea air, tap water, river water, mine water and salt water, as well as woods containing tannic acid. It is resistant to acid to a certain extent and not suitable for atmospheres containing chlorine gas

  • We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Dimensions of the ASSY screws can be carried out in the Würth timber construction software from a ∅ of 5 mm

  • ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head

ETA-11/0190 approved

The requirements of the European Technical Approval (ETA) must be observed