Adapter angle bracket

For detailed information, other images and documents, please select individual articles from the following table.

Adapter angle bracket

For attaching ZEBRA mounting rails on the solar mountings of diameter M10 and M12

  • Suitable for screw: M10
  • Diameter of hole: 11 mm
  • Elongated hole diameter: 9 mm
  • Material: Aluminium
  • Thickness: 6 mm
  • Length: 60 mm
  • Width: 38 mm
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
Art.-no. Suitable for screw Diameter of hole Elongated hole diameter Material Quantity PU
price/PU
0865999110
M10 11 mm 9 mm Aluminium
20 pcs
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
Height compensation


Adapter angle bracket can compensate unevenness of up to 18 mm via the slot



Ribbing on angle bracket


Optimum positive and friction locking with mounting rail



Fully pre-assembled


Mounting rails can be attached to the adapter angle bracket without preparatory work