Welcome to Würth UK For trade customers only
Stand-off installation system AMO®-Therm
Stand-off installation system AMO<SUP>®</SUP>-Therm - 1
Stand-off installation system AMO<SUP>®</SUP>-Therm - 2
Stand-off installation system AMO<SUP>®</SUP>-Therm - 3

For detailed information, other images and documents, please select individual articles from the following table.

Stand-off installation system AMO®-Therm

High load-bearing spacer installation system with thermal separation on insulated and non-insulated surfaces. With pre-assembled threaded rod made of zinc-plated steel 

See product details

Available in 2 versions
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
Quick and easy installation



Thermal bridge-reduced element for connecting and transferring loads from the attached part to the substrate


The thermal separation adapter in a plastic cone interrupts the thermal bridge and prevents heat loss to the outside



Secure attachment with approval for high loads in a wide range of building materials


When anchoring in a substrate with the injection mortars WIT-VM 250, WIT-VM 200 and WIT PM 200



Usable lengths from 80 to 300 mm can be covered with an AMO-Therm


Individual and flexible length setting using the adapter with commercially available threaded rods with acceptance test certificate 3.1

Application area
Awning mounting
Air-conditioning units for outdoors