Adhesive lubricant HHS® 2000
Adhesive lubricant HHS<SUP>®</SUP> 2000 - 1
Adhesive lubricant HHS<SUP>®</SUP> 2000 - 2
Adhesive lubricant HHS<SUP>®</SUP> 2000 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive lubricant HHS® 2000

Partly synthetic oil that is extremely resistant to high pressures

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Chemical basis Oil basis Colour Smell/fragrance Quantity PU
price/PU
0893106
Hydrocarbon Synthetic mineral oil Yellowish Oil
08931061
Hydrocarbon Synthetic mineral oil Yellowish Oil
0988008826
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
High pressure resistance


Extraordinarily tear-proof lubricating film with excellent noise and vibration dampening



Good creep properties


  • Excellent lubricating properties for small gaps

  • Reliable protection against corrosion


Adhesive


Lubricant is centrifuge-resistant on turning and rotating parts



Good material compatibility


O and X-ring compatible, as well with plastics. Neutral behaviour on painted substrates.



Resistant to splashed water, salt water, weak acids and alkalis



Silicone-free, resin-free and acid-free

Notice

Resistance to high pressure loads


The HHS 2000 lubricating film remains active and does not tear off despite the high pressure load and shearing motion of the base body. Reliably separates the counterpart-body from the base body and thus ensures optimum wear protection at higher pressure loads. This is only possible for dirt-free lubricating points, which is why we recommend a thorough and careful pre-clean with HHS Clean prior to application, art. 089310610.