For detailed information, other images and documents, please select individual articles from the following table.
Alkali-resistant high-pressure spraying device
Versatile pressure sprayer for vehicle and industrial cleaning with maximum resistance to alkalis
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Large pressure pad
Uniform spraying pattern, even without continuous repumping
Quick and convenient to refill
Large filler opening with integrated funnel for fast filling of the device
Convenient working
360° rotating plastic spray pipe with flat jet nozzle facilitates comfortable and effortless work by adjusting the direction
Optimum distribution
The precision flat jet nozzle distributes the medium evenly and sparingly
Secure storage
Pipes can be stored securely thanks to the spray and extension pipe holder.
A high-performance pressure pump as well as a foot ring for stability are hallmarks of the shoulder-carried high-pressure spraying device
EPDM seals resistant to chemicals
Specially coated piston rod and stainless steel spring
Use only for aqueous Würth cleaning products.
These products must be approved by the manufacturer for application in sprayers.
A wide range of applications in professional cleaning. Ideal for the application of alkaline cleaning and care products in vehicle and industrial cleaning.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!