Welcome to Würth UK For trade customers only
Aluminium security door fitting S 22
Aluminium security door fitting S 22 - 1
Aluminium security door fitting S 22 - 2
Aluminium security door fitting S 22 - 3
Aluminium security door fitting S 22 - 4
Aluminium security door fitting S 22 - 5
Aluminium security door fitting S 22 - 6
Aluminium security door fitting S 22 - 7
Aluminium security door fitting S 22 - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Aluminium security door fitting S 22

Fire protection tested, meets the valid requirements for fire protection and escape doors

See product details

Available in 4 versions
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
  • The handle and base plate are securely connected with pivoting mounting for the best possible hold

  • The continuous screw connection with metric screws and support cam provide optimal support for a short plate
Notice

The door handle fittings include either an unmounted square expanding pin or spindle ■ 9 mm

Dimensions subject to change. Subject to technical changes