Welcome to Würth UK For trade customers only
AMO® III 7.5 A2 type 2 window frame screw Cylinder head 8.0 mm
AMO<SUP>® </SUP>III 7.5 A2 type 2 window frame screw Cylinder head 8.0&nbsp;mm - 1
AMO<SUP>® </SUP>III 7.5 A2 type 2 window frame screw Cylinder head 8.0&nbsp;mm - 2
AMO<SUP>® </SUP>III 7.5 A2 type 2 window frame screw Cylinder head 8.0&nbsp;mm - 3

For detailed information, other images and documents, please select individual articles from the following table.

AMO® III 7.5 A2 type 2 window frame screw Cylinder head 8.0 mm

For mounting windows in concrete and solid stone masonry. Made of stainless steel A2. Ideal for frames made of thermally-treated wood. With a small cheese head, drive AW30

See product details

Available in 4 versions
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
  • Positive-locking, removable anchorage with no expansion pressure

  • Saves time — no anchors required

  • Short installation times, as no tools are required for insertion

  • AW drive for longer bit service life, improved power transmission and no ejection forces

  • Push-through installation

  • Immediate load-bearing capacity — no waiting after insertion

  • Positive locking for high load-bearing capacity

  • Removable

  • Virtually no expansion forces on insertion
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick).