Welcome to Würth UK For trade customers only
W-VD-A anchor rod A4 stainless steel

For detailed information, other images and documents, please select individual articles from the following table.

W-VD-A anchor rod A4 stainless steel

For W-VPZ and W-VD bonded anchor capsule systems and WIT injection systems in concrete

See product details

Available in 21 versions
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
  • Stainless steel A4

  • Anchor rod with point angle and hexagon socket (makes rotation-impact insertion possible with cartridge system)

The anchor rod is covered by the following approvals:


  • Bonded anchor capsule system W-VD, Option 8: ETA-06/0074

  • Bonded anchor glass capsule W-VPZ, Option 1: ETA-21/0168

  • Injection system CONCRETE-MULTI WIT-UH 300, Option 1: ETA-17/0127

  • Injection system ALLROUNDER WIT-VM 250, Option 1: ETA-12/0164

  • Injection system PURE EPOXY WIT-PE 1000, Option 1: ETA-19/0543

  • Injection system WIT-Nordic, Option 1: ETA-12/0164

  • Injection system WIT-PE 500, Option 1: ETA-09/0040

  • Injection system BASIC WIT-PM 200, Option 7: ETA-12/0569