For detailed information, other images and documents, please select individual articles from the following table.
Angle bracket type A
The type A angle bracket with rib is ideal for high-quality load-bearing wood/wood and wood/concrete connections
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- For universal use in standard connections, such as intersecting timbers
- Hot-dip galvanised sheet metal on both sides (S250GD + Z275 (approx. 20 µm)) in accordance with EN 10346:2009
- Application in utilisation class 1 and 2 in accordance with EN 1995:2013
European Technical Approval ETA-08/0183
The shear load of the connected timbers must be observed and verified where necessary. Shear reinforcement can be added using ASSYplus VG full-thread screws. The respective basic conditions of ETA08/0183 must be observed.
European Technical Approval ETA-08/0183
Load-bearing connections of timber joists to wood or steel such as joist to joist, purlin to joist, threshold to post, crossbar to post or for securing joists.
Suitable fasteners
- Ring-shank/grooved nails in accordance with EN 14592: 4.0 x 40-60 mm
- ASSY 4.0 JH joist hanger screw: 5.0 x 70 mm
- Recommended anchor for attachment to concrete, d =10 mm or 12 mm: W-BS; W-FAZ; W-VIZ; WIT-VM 250
- The respective permissible edge distances and spacings of the fasteners must be observed
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!