Welcome to Würth UK For trade customers only
Angle bracket type V-MH with slotted hole
Angle bracket type V-MH with slotted hole - 1
Angle bracket type V-MH with slotted hole - 2

For detailed information, other images and documents, please select individual articles from the following table.

Angle bracket type V-MH with slotted hole

Special reinforced angle connector for load-bearing wood/steel and wood/concrete joints for base anchorage of solid wooden walls in timber structures. Optimal positioning of the angle during assembly thanks to the slot in the foot plate.
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
  • Ideal for use with solid wooden wall constructions thanks to simple screw fastening

  • Very high load-bearing capacities

  • Sheet metal hot-dip galvanised on both sides (D11 + Z275) in line with EN 10111:1998, thickness 4 mm with subsequent thermal hot-dip galvanisation (55 µm)

  • Application in utilisation classes 1, 2 and 3 in line with EN 1995:2013
Proof of Performance

ETA-14/0274

Notice

The general requirements of ETA-14/0274 must be observed.


The general requirements of the applicable anchor approval must be observed.

ETA-14/0274