Welcome to Würth UK For trade customers only
1000w Angle Grinder 110V

For detailed information, other images and documents, please select individual articles from the following table.

1000w Angle Grinder 110V

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
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
  • Powerful, 1000 W motor for strong performance in all applications

  • Extreme compact design with an overall short length of 276 mm and 2.2 kg for most comfortable handling Line lock out function to prevent automatic start up after power breakdown

  • Soft start for smooth start up

  • Anti-vibration side handle for less fatigue

  • Burst resistant and tool-free quick release safety guard for fast adjustment

  • Ramped slide switch for easy start up, even when wearing gloves

  • 4 m cable