Welcome to Würth UK For trade customers only
Angle Grinder Hitachi 110V

For detailed information, other images and documents, please select individual articles from the following table.

Angle Grinder Hitachi 110V

230mm / 9 inch Angle Grinder
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
  • Nominal Voltage 110 V/AC

  • 50Hz Frequency

  • Max. Idle Speed 6,600 U/min(rpm)

  • Power Input 2,000 W

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.