For detailed information, other images and documents, please select individual articles from the following table.
Angle screw-in connector complete fitting for central lubrication units and hydraulics
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- The exterior connection threads are tapered and thus self-sealing
- The size of the exterior connection thread is dependent on the thread of the opposing component.
The angle screw-in connectors for 4-mm and 6-mm pipe diameters are suitable for use in the low-pressure range only.
For connecting a pipeline to a lubrication point or sub-component
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!