Welcome to Würth UK For trade customers only
Multi Performance carbide annular cutter assortment 8 pieces
Multi Performance carbide annular cutter assortment 8 pieces - 1
Multi Performance carbide annular cutter assortment 8 pieces - 2
Multi Performance carbide annular cutter assortment 8 pieces - 3
Multi Performance carbide annular cutter assortment 8 pieces - 4
Multi Performance carbide annular cutter assortment 8 pieces - 5
Multi Performance carbide annular cutter assortment 8 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

Multi Performance carbide annular cutter assortment 8 pieces

Carbide-tipped annular cutter with a cutting depth of 55 mm for a long service life and versatile use in all common metals
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
Up to three times longer service life and significantly lower susceptibility to breakage compared to HSS annular cutters



Up to two times faster cutting speed compared to HSS annular cutters



Chatter-free, comfortable working with a long service life


High-performance cut with taper tap, second tap and third tap (from dia. 17 mm)



2-in-1 WelNit shank (combination of Weldon and Nitto Kohki shank) for versatile tool use


  • Two clamping flats on the shank for reliable use on all tools with Weldon shanks

  • Three notches on the shank for reliable use on all Nitto Kohki tools


Pre-drilling required, no formation of burrs


Eliminates need for pre- and post-machining



Optimum chip removal


Tapered spiral



Ideal for drilling heat-resistant and high-strength steels up to a strength of 1,400 N/mm², hard-to-machine materials (e.g. Hardox, Inconel, Nimonic, Hastelloy, titanium), railway tracks and all high-grade steels



Assortment case made of 100 % PCR (recycled plastic from household waste), 100 % recyclable

Notice
  • The ejector pin with article number 0630940001 is suitable for annular cutters with dia. < 18 mm. The ejector pin with article number 0630940002 is suitable for annular cutters with dia. ≥ 18 mm

  • The annular cutters are only equipped with high-quality Sandvik carbide teeth

  • Unlike twist drill bits, the annular cutter only machines a thin ring of material rather than the complete bore diameter. The drill core is pushed out by the ejector pin using spring force. Annular cutters therefore have a much shorter drilling time and much lower energy requirements compared to twist drill bits

  • Sufficient continuous cooling during the entire drilling process considerably increases the service life of the annular cutter. Do not use dry

  • Wear appropriate protective equipment, such as eye protection, hearing protection devices and protective gloves

  • Take off loose clothing or jewellery which could get caught in the moving parts

  • Before use, ensure perfect concentricity and the correct clamping function of the tool drive