- Efficient vibration damping reduces vibrations and noise during installation of technical systems
- Durable material comprising robust and weatherproof SBR rubber for maximum service life
- Simple installation enables quick and reliable installation with wide-ranging possible uses
- High load capacity and stability ensure reliable load-bearing capacity in different requirements
- Low-maintenance characteristic offers resistance to weather conditions, UV radiation and many chemicals
- Ideal for reliable and durable use in building services and for installation of air-conditioning units
Anti-vibration bases with article numbers 0862003052, 0862003053, 0862003054, 0862003055, 0862003056, 0862003057 are not compatible with risers 0862003138 and 0862003139.
- Support for pipes and cable trays: Reliable base for cable routing.
- Fastening of external air-conditioning units and heat pumps: Effective vibration and noise insulation.
- Support for ventilation systems: Reduces vibration transfer and increases stability.
- Support surface for solar systems or photovoltaics: Protection and stabilisation on sensitive surfaces.
- Foundation for machinery and equipment: Suitable for industrial applications with high loads.
- Damping base for pump stations: Vibration protection with high frequency load.
- Installation of refrigeration and air-conditioning units: Secure fixing and vibration reduction.
- Use on roofs: Resistant to weather and UV radiation on outside installations.
- Floor mounting for heaters: Minimisation of vibrations and noise.
- Base for temporary constructions: Can be used flexibly for construction projects.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!