Welcome to Würth UK For trade customers only
Auger drill bit plus assortment, 6 pcs

For detailed information, other images and documents, please select individual articles from the following table.

Auger drill bit plus assortment, 6 pcs

For rapid, energy-conserving and clean work.

See product details

Available in 1 version
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
Low-force drilling


Round groove for excellent chip removal



Clean hole with no tear-out


High end taper tap



Effortless drilling


Minimal force required to remove the drill bit thanks to triangular tip without thread (from Ø 6-8 mm at an overall length of 235-320 mm).



Time-saving


Simultaneous washer countersinking during drilling process through use of a push-on countersink above Ø 12 mm



Longer usable length of drill


Use of extension above Ø 22 mm