For detailed information, other images and documents, please select individual articles from the following table.
Fully automatic pin driver BST MA-75
Fully automatic pin driver with manual power control
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Flexible applications
- Single nails can also be processed simply by replacing the magazine with the single-shot kit.
- When using the magazine, you can process nail lengths up to 75 mm, or 90 mm with the single-shot kit.
Safe working
Trigger locking device
Economical thanks to series fastening
Magazine capacity 10 nails
Comfortable and effortless work
Slimline design facilitates simple use
When using steel, use the single-shot kit for short nails up to 22 mm in length where possible.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!