Emuca ball bearing runners with total extraction made from galvanized steel. Height guide 45mm. It is fastened to the side of the furniture using screws (not included) and has a trigger for disassembly.
Maximum load of up to 30 kg.
Product features
- Runners with ball bearings and total drawer extraction.
- Made from galvanized steel.
- 45 mm Height.
- Maximum load per set of 30 kg.
- They are supplied in complete sets.
- They have a trigger for disassembling the runner.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!