Welcome to Würth UK For trade customers only
Ball Bearing Slide Full Draw Systems

For detailed information, other images and documents, please select individual articles from the following table.

Ball Bearing Slide Full Draw Systems

See product details

Available in 11 versions
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
Emuca ball bearing runners with total extraction made from galvanized steel. Height guide 45mm. It is fastened to the side of the furniture using screws (not included) and has a trigger for disassembly.



Maximum load of up to 30 kg.



Product features


  • Runners with ball bearings and total drawer extraction.

  • Made from galvanized steel.

  • 45 mm Height.

  • Maximum load per set of 30 kg.

  • They are supplied in complete sets.

  • They have a trigger for disassembling the runner.