The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Base height adjuster type EV-S for screwing on With electrical height adjustment using optional cordless pliers
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- The height of the base height adjuster can be altered quickly, easily and comfortably (above a base height of 60 mm) using the optionally available battery-powered adjustment tool. Of course, adjustment can also be made by hand, using a screwdriver or from above with a hexagon key
- Quick height adjustment through double trapezoidal thread
- Bayonet closure for secure, error-free connection between pipe and glider
- Very strong and durable base height adjuster manufactured from high-quality plastic (ABS/PS)
- Secure hold with a large standing surface (∅ 78 mm)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!