Welcome to Würth UK For trade customers only

Cordless hand-held lamp

View our wide range of brochures here!
Popular products from category Cordless hand-held lamp

PORTABLE RECHARGEABLE LAMPS

A portable lamp can be very useful especially at work. When we talk about portable lamps we refer either to a handheld LED lamp or a rechargeable working light.

Rechargeable lamps can be very useful in different situations, and are particularly appreciated by mechanics and plumbers to illuminate darkened areas during installations and repairs.

Mobile and lightweight, they can be used both outdoors and indoors. Suitable for use in smaller or larger workspaces, they diffuse a powerful light for effective intervention even at night or in dark environments.


INGENIOUS FEATURES TO MAKE YOUR LIFE EASIER

Ergonomic, our lamps are easily fixed with the help of included hooks or articulated arms without the hindrance of any wires. Some can also serve as a flashlight.


THE PORTABLE LED LAMP FOR THE WORKSHOP: THE IMPORTANCE OF COLOUR RENDERING

Above all, it is important for carrying out precision operations to determine the CRI (colour rendering index), which indicates the degree of naturalness of the colours that are illuminated. In practice, colours may vary depending on the light source and it is important that they are as natural as possible.


FOCUS ON THE NEW ERGOPOWER BOOST TORCH

Würth offers its new Ergopower Boost lamps, with the latest lithium ion battery technology as well as powerful LEDs. The lamp has a "boost" mode, which allows it to go from a light intensity of 500 to 1000 lumens. More efficient lighting in order to carry out precision work. Another advantage is that it benefits from a very short charging time and a long lighting time, thus offering more comfort during its use.

Charging can be done by USB or on mains (power adapter, cigarette lighter charger and USB cable, which are included in the delivery). The Ergopower Boost has also been equipped with a bi-material coating for optimal handling, and IP65 protection against dust and water splashes.

Close. Closer. Würth!

Bild 1

Do you have a question?
We can help!

  • Fast help
  • Order by phone
    Telephone 03300 555 444
    Monday to Friday
    From 8am to 5pm*

*Not on public holidays

Bild 1

Würth
Service

  • Personal on-site consultation
  • Over 15,000 products
  • Click and collect from a local store
  • Fast delivery
  • Purchase on account
Bild 1

TRADE STORES NATIONWIDE

Würth is closer than ever, with trade stores opening across the country. Each store stocks around 4,000 products which are ready and waiting for you