For detailed information, other images and documents, please select individual articles from the following table.
Big Bag, asbestos With skirting and fastener bands
With asbestos labelling in accordance with TRGS 519
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
The skirt with fastener bands, coating and corresponding asbestos labelling allow technical regulations on occupational safety in accordance with TRGS 519 to be adhered to and maintained.
- With four round slings (length: 25 cm)
- Load SWL: 1,000 kg
- Safety factor SF: 5:1
- Fabric thickness: 150 + 20 g/m²
- Asbestos, demolition, renovation or maintenance work in accordance with TRGS 519
- For accumulating, storing and clearing waste containing asbestos
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!