Welcome to Würth UK For trade customers only
Bit adapter with square insert shank 9x12 mm
Bit adapter with square insert shank 9x12 mm - 1
Bit adapter with square insert shank 9x12 mm - 2
Bit adapter with square insert shank 9x12 mm - 3
Bit adapter with square insert shank 9x12 mm - 4
Bit adapter with square insert shank 9x12 mm - 5
Bit adapter with square insert shank 9x12 mm - 6

For detailed information, other images and documents, please select individual articles from the following table.

Bit adapter with square insert shank 9x12 mm

For torque wrench with square insert shank 9x12 mm
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
  • Suitable for 1/4 inch bits and connectors with hexagon drive

  • With pin lock on the square mount for rapid tool changing

  • Adapter with snap ring - without magnet