Contains all bits for the
most popular standard and safety screws
You always have the correct bit to hand
Socket for combining the bit with a 1/4 ratchet tool
Universal magnetic bit holder for combining the bit with a screwdriver
In metal box
The foam insert holds the bits in place, even if the box is held upside down
Contents: 90 pieces
- Connector
- Universal bit holder
- Special bit for eyelet screw
- Slotted bits, 6 pieces
- PR bits, 6 pieces
- PZD bits, 6 pieces
- AW bits, 6 pieces
- Bits for hexagon socket, size in inches, 10 pieces
- Bits for hexagon socket, 8 pieces
- Bits for hexagon socket with hole, 6 pieces
- TX bits, 9 pieces
- TX bits with hole, 9 pieces
- XZN bits, 3 pieces
- Spanner bits, 4 pieces
- Tri wing bits, 4 pieces
- Bits for built-in cabinet, 4 pieces
- Torq-set bits, 3 pieces
- Clutch bits, 3 pieces
descrizione | attacco | lungh/mm | misure |
bussola di raccordo | 1/4” | 25 | 1/4” |
portainserti universali | 1/4” | 70 | 1/4” |
inserto speciale per viti ad occhiello | |||
6 inserti a taglio | 3 - 4 - 4,5 - 5 - 5,5 - 6,5 mm | ||
6 inserti PR | 1/4 | 25 | PR0 - PR1 - 3 x PR2 - PR3 |
6 inserti PZD | PZD0 - PZD1 - 3 x PZD2 - PZD3 | ||
6 inserti AW | AW10 - 2 x AW20 - AW25 - AW30 - AW40 | ||
10 inserti per esag. incassati misure in pollici | 1/16” - 5/64” - 3/32” - 7/64” - 1/8” 9/64” - 5/32” - 3/16” - 7/32” - 1/4” | ||
8 inserti per esag. incassati | 1,5 - 2 - 2,5 - 3 - 4 - 5 - 5,5 - 6 mm | ||
6 inserti per esag. incassati con foro | 2 - 2,5 - 3 - 4 - 5 - 6 mm | ||
9 inserti TX | TX8 - TX10 - TX15 - TX20 - TX25 TX27 - TX30 - TX40 - TX45 | ||
9 inserti TX con foro | TX8 - TX10 - TX15 - TX20 - TX25 TX27 - TX30 - TX40 - TX45 | ||
3 inserti XZN | M5 - M6 - M8 | ||
4 inserti Spanner | 4 - 6 - 8 - 10 | ||
4 inserti Tri Wing | 1 - 2 - 3 - 4 | ||
4 inserti per quadri incassati | 0 - 1 - 2 - 3 | ||
3 inserti Torque | 6 - 8 - 10 | ||
3 inserti a “doppio cuneo“ | 1 - 2 - 3 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!