For detailed information, other images and documents, please select individual articles from the following table.
Bit box, size 2 17 pieces - limited edition
Extensive assortment including RW, PH, PZ, TX, hexagon socket and slotted bits in replaceable bit bars including innovative bit holder. Available in ORSY® system bit box
Register now and access more than 15,000 products







Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Fast bit change
- Innovative bit holder with extra-slim one-handed quick-change chuck
Portable, interchangeable bit bars
- The bit bars can be removed from the box for taking specific bit bars to the place of use or for individually equipping bit boxes
- The bit bars can be easily removed from the box using a narrow screwdriver
Secure clamping and easy removal
- The bits sit securely in the bit bar and do not fall out
- Thanks to the movable bit bar, the bits can be removed easily
Easy to identify the desired bit size
- The correct bit is easy to find thanks to the colour code in the lid and on the bit
Always on hand
- The bit box can be attached to a belt using the practical clip and can be removed if necessary
ORSY® system
- Compact dimensions in Würth modular grid for perfect storage with other ORSY products, e.g. in a Würth system case or in drawers in a workshop trolley

Bit bars interchangeable with a narrow screwdriver

Colour code for easy identification

Simple removal of bits from belt

Insert bit into bit holder without operating the sleeve

Push the bit in as far as it will go, the bit locks automatically

Unlock by pulling back the sleeve

The bit jumps forward slightly, making it easy to remove
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!