Welcome to Würth UK For trade customers only
1/4 inch ratchet
1/4 inch ratchet - 1
1/4 inch ratchet - 2
1/4 inch ratchet - 3
1/4 inch ratchet - 4
1/4 inch ratchet - 5
1/4 inch ratchet - 6

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch ratchet

Lever reverse
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
Robust bit ratchet with convenient ejector!



Coarse toothing with 48 teeth – 7.5° angle of rotation


  • Fast, simple changeover from clockwise to anti-clockwise rotation using lever

  • Lowered, protected reversing lever and ratchet body with depressed centre for more hand freedom

  • Low overall height compared to conventional ratchets