Welcome to Würth UK For trade customers only
Blow-out pump for drill hole cleaning
Blow-out pump for drill hole cleaning - 1
Blow-out pump for drill hole cleaning - 2
Blow-out pump for drill hole cleaning - 3

For detailed information, other images and documents, please select individual articles from the following table.

Blow-out pump for drill hole cleaning

See product details

Available in 2 versions
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
  • MAC ... manual air cleaning (borehole cleaning with handheld blower)

  • Blow-out tube diameter: 9 mm
Notice

For a nominal bore diameter of 10 mm, we recommend the "blow-out pump reducer attachment" (reduces the diameter of the blow-out tube to 8 mm).

Application area