Welcome to Würth UK For trade customers only
Plug-in tyre rack
Plug-in tyre rack - 1
Plug-in tyre rack - 2
Plug-in tyre rack - 3

For detailed information, other images and documents, please select individual articles from the following table.

Plug-in tyre rack

Robust plug-in rack available with 3 or 4 storage levels for safe storage and protection of tyres.

See product details

Available in 3 versions
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
  • Quick and easy plug-in installation without any additional tools thanks to the pre-assembled frame

  • Strong, T-profile frame support

  • Cross beams and support bars for maximum stability

  • Shelving unit can be extended as required with add-on bays and accessories

  • Storage levels with a load capacity per bay of 250 kg (with evenly distributed load)

  • Support beams with flexible height adjustment at 25 mm increments

  • Suitable for wheels up to a size of 19 inches
Notice
  • A basic shelf is required for extension with add-on racks

  • All indicated section widths are axial dimensions

  • External dimensions:

Width of basic shelf + 56 mm


Width of add-on rack + 0 mm


Shelf depth = base depth + 26 mm


  • Supplied empty

If the rack height is more than four times the rack depth, the rack must be secured against tipping.