Welcome to Würth UK For trade customers only
Kitchen Systems Lateral Bottle Pull Out
Kitchen Systems Lateral Bottle Pull Out
´
Kitchen Systems Lateral Bottle Pull Out - 1

For detailed information, other images and documents, please select individual articles from the following table.

Kitchen Systems Lateral Bottle Pull Out

Easy to install

See product details

Available in 2 versions
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
Extractable bottle rack for bottom kitchen units made from chrome steel ideal for small spaces or auxiliary furniture. Easy to install: fastening on the left-hand side of the furniture and total adjustment of the door (5D). The structure is made from chrome steel with 2 levels and it incorporates roller runners with total extraction and soft closing that allow for soft sliding of the system and prevent banging. The bottom basket has 4 spaces for organising bottles. Load capacity of up to 25kg.



Product features


  • Valid for 150 mm modules with a minimum internal width of 112 mm and a minimum depth of 460 mm.

  • Load capacity of up to 25kg.

  • Grey painted steel structure with 2 heights, the bottom level has 4 spaces for bottles.

  • Lateral fastening to the left-hand side via 2 roller runners with total extraction and soft-closing.

  • Total adjustment of the door (5D).