It is ideal for small spaces or auxiliary kitchen furniture. It is comprised of two sheet metal baskets. It also incorporates soft-closing on the total extraction rails in order to avoid banging. The racks each support a load of 12.5 kg.
• Adjustment of the door in every direction (5D).
• Extractable skate with ball bearing runners and total extraction with soft closing.
• Comprised of a sheet metal structure in a grey anthracite finish.
• Fastening of the 2 runners to the left side.
• Includes anti-slip mats and plastic separators.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!