For detailed information, other images and documents, please select individual articles from the following table.
Joining Accessory Albeam
It is used to join the Albeam cross member profile and for the Albeam bumper profile
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
This Albeam joining accessory is the essential when assembling profiles for kitchen furniture. It is used to join the Albeam cross member profile and for the Albeam bumper profile. It is made of resistant gray plastic and has two coupling modes, since you can place it under pressure or it can also be installed screwed. Focusing on the snap-on fitting, it measures 26.9mm wide x 48.5mm high. Its adjustment to the profiles is of maximum accuracy, providing a precise grip and without space for movements that damage the profiles. Comes in a 100-pack with installation screws.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!