Welcome to Würth UK For trade customers only
Bracket Joint Fastener

For detailed information, other images and documents, please select individual articles from the following table.

Bracket Joint Fastener

4 holes for screwed fastening

See product details

Available in 4 versions
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
Union brackets with 4 holes for screwed fastening on the surface of the furniture. Used for 90º right angle joints on wooden boards. They are made from sheet steel with a high quality zinc finish. Dimensions 70 x 22,5 mm.



Product features


  • Corner brackets for furniture.

  • Used to fasten wooden boards at a straight 90º angle..

  • They have 3 holes with a 4.5 mm diameter and 1 hole with a 6 mm diameter.

  • Dimensions 70 x 22,5 mm.

  • Assembly is carried out via screwing to board.

  • Each batch has 500 brackets.

  • Made from sheet steel with a zinc finish.