The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Max bushing chisel
One-piece bush hammer with tool holder suitable for SDS-max.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Robust design for good service life and performance
The texturing of the surface depends on the number of teeth and duration of bushing tool application as well as the impact power.
- Texturing of stone, concrete, plastic or natural stone surfaces
- Roughing of surfaces (creating bonding layers), e.g. when restoring concrete and asphalt
- Removing excess concrete
- In the case of solid surfaces, can also be used to remove rubber-containing paints
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!