For detailed information, other images and documents, please select individual articles from the following table.
CA preparation unit size 1, lockable
CA conditioning unit for supplying the pneumatic devices with clean, regulated, lubricated air. This is to improve the performance and increase the service life of the tools
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- The size 1 maintenance unit consists of a filter/regulator/oiler combination
- The modular system allows the maintenance unit to be customised
- The compact block design takes up little space
- 5 µm filter element for extremely clean compressed air
- The locking hand wheel ensures a constant working pressure
- The oiler supplies the connected pneumatic devices with an adjustable nano oil mist. The oil tank can be filled automatically during operation
The conditioning unit can transport the nano oil mist optimally up to 40 m and thus can supply several consumers at the same time.
Wall bracket not included in the scope of delivery.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!