The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
BASIC KWB 2 cabinet workbench
Robust cabinet workbench with two drawer blocks for storing tools and other working materials
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Robust sheet steel construction, welded with multiple edges
- Base frame made from square tubing, 45 x 45 x 2 mm
- With levelling
- Central locking system secures the contents against theft
- Aluminium handle strip with labelling strips and transparent cover
- Drawers with over 80% partial extension, mounted on roller bearings
- Internal drawer dimensions (W x D): 477 x 587 mm
- Drawer capacity: 70 kg with evenly distributed load
- Rows of slots to insert partition/dividers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!