Welcome to Würth UK For trade customers only
Cable clamp type H
Cable clamp type H - 1
Cable clamp type H - 2
Cable clamp type H - 3
Cable clamp type H - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cable clamp type H

Full-length zinc-plated steel pressure tray

See product details

Available in 13 versions
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
For mounting on profile rails with slot width 16 mm

Notice

In order to avoid cable deformation caused by load points, shape-retaining counter/long trays should be used if required.


Counter/long trays must be ordered separately.

Function integrity class E30/E90. Standard installation system as per DIN 4102 Part 12.