Welcome to Würth UK For trade customers only
Cable Door Lifter
Cable Door Lifter
´
Cable Door Lifter - 1

For detailed information, other images and documents, please select individual articles from the following table.

Cable Door Lifter

Mechanism for swing doors

See product details

Available in 9 versions
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
A mechanism for folding doors using a steel cable. The mechanism provides an aesthetic and very innovative functional solution. Ideal for home and lounge furniture.



Very carefully considered design, with gentle and geometric lines. Reduced size mechanism that is thin, making it less intrusive in the overall piece of furniture. Along with the covering cap, the final result is very elegant.



The door’s fall is soften and there is closing support, which makes it possible to release the door before closing it, thus reducing the blow when it closes. The braking force is regulated as is the final opening position.



It is available in a wide range of braking strengths which means that it can be used with doors from 200 mm to 480 mm in height and weighing up to 16 kg with two mechanisms.



It allows for assembly in two positions (vertical and horizontal) which makes it possible to optimise space in shallow furniture.



Ambidextrous mechanism, it can be mounted on the right as well as on the left. Included brackets and screws.



Product features


  • Mechanism for folding doors using a steel cable.

  • Mechanism with 4-16kg force that can be used with doors from 200 mm to 480 mm high (see selection tables).

  • The braking force is regulated as is the final opening position.

  • Allows for assembly in two positions vertical and horizontal.

  • Ambidextrous mechanism, it can be mounted on the right as well as on the left. Included brackets and screws.