The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
For quick, problem-free and reliable bundling of cables, cable harnesses, hoses etc.
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
Good recycling properties
Secure grip on bundled cables
Inner toothing on tie
No additional assembly tools required
Can be attached by hand
Resistant to bases, oils, greases and motor vehicle fuels
Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures
Not resistant to mineral acids and/or oxidising chemicals.
Control cabinet construction, installations, motor vehicle construction, motor vehicle workshops, factory workshops, elevator construction
Natural: For indoor use
Black: UV- and weather-stabilized. Carbon additives slow down the effect of UV light on the material.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!