Welcome to Würth UK For trade customers only
Carbide burr assortment 3R cut 5 pieces
Carbide burr assortment 3R cut 5 pieces - 1
Carbide burr assortment 3R cut 5 pieces - 2
Carbide burr assortment 3R cut 5 pieces - 3
Carbide burr assortment 3R cut 5 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

Carbide burr assortment 3R cut 5 pieces

Extremely robust, impact-resistant burs for rough cutting in steel with a hardness < 55 HRC, cast iron, stainless steel, special alloys and hard non-ferrous metals. Available in ORSY® system cassette.
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
  • High material removal in heavy-duty use

  • High-performance rake minimises tooth breakouts, flaking and head breakage

  • Can also be used at low speeds thanks to the innovative 3R toothing

  • Manufactured in accordance with strict quality standards including full inspection of soldered connections

  • Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Notice
  • Wear appropriate protective equipment, such as eye protection, hearing protection devices and protective gloves.

  • Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables.

  • Before start of work, please ensure proper rotation and clamping of the tool drive. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shank length. Discolouration may occur on the shaft due to the high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk.

  • Materials are generally processed in reverse rotation.

  • Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.