For detailed information, other images and documents, please select individual articles from the following table.
Universal cavity anchor for metric screws, suitable for all plate thicknesses (10 to 51 mm). Can be applied without a setting tool
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
Useful information:
Loads must be introduced into lightweight partition walls in accordance with DIN 18183-1:2009-05 relating to partitions and facings with gypsum boards on metal framing.
Can be used for cavity attachments with M5/M6/M8 metric screws in gypsum plasterboard, boards, hard particle boards and perforated brick ceilings with a material thickness of up to 51 mm
For attaching accessories such as lamps, rails, switches, shelves, signs etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!