Welcome to Würth UK For trade customers only
Metal cavity anchor W-MH/B bolt/nut
Metal cavity anchor W-MH/B bolt/nut - 1
Metal cavity anchor W-MH/B bolt/nut - 2
Metal cavity anchor W-MH/B bolt/nut - 3
Metal cavity anchor W-MH/B bolt/nut - 4
Metal cavity anchor W-MH/B bolt/nut - 5
Metal cavity anchor W-MH/B bolt/nut - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Metal cavity anchor W-MH/B bolt/nut

The proven solution for secure fixtures in cavity walls. With bolt and nut

See product details

Available in 3 versions
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
  • Excellent holding power due to spreading supporting elements with large contact radius

  • Simple setting with associated mounting pliers

  • Pre-assembled with threaded rod, washer and nut

  • Anti-rotation lock on the collar prevents movement in the drill hole

  • Threaded rod can be loosened without loss of holding power
Proof of Performance

Fire resistance tested in hollow pumice

Notice

After the anchor has expanded, the standard screw belonging to the anchor can be replaced by another fastener with a metric thread of the same size, e.g. eye bolt, screw with a special head, A2/A4 brass screw, threaded rod etc.



The lugs on the collar (anti-rotation lock) must be bent straight for hard surfaces, e.g. tiles. Pushing the front lever on the ratchet pliers releases the ratchet pliers again.

Application area
Wall connection profiles, dry walling
Wall mirror
Wall units

Create the drill hole

Install anchor

Expand anchor fully with pliers

Secure component

Fire resistance tested in hollow pumice