Welcome to Würth UK For trade customers only
Drilling aid for precise drilling of socket outlets in a single work process

For detailed information, other images and documents, please select individual articles from the following table.

Drilling aid for precise drilling of socket outlets in a single work process

For precise drilling of socket outlets in a single work process
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
Tap and continue drilling quickly and accurately in a single work process


Thanks to the retractable centre punch. Once the drilling process is complete, the tip returns to its original position by means of a gas pressure spring. The user can then start drilling again without wasting any time.



Precise concentric running and protection of the centring tip


thanks to double ball-bearing-mounted design



Tool-free drill bit change


Thanks to pre-positioned silicon O-ring



Can be used on virtually all conventional machines suitable for socket outlet drill bits


By using an adapter — available as an optional extra



Technical data/features:


  • Length excl. punch: 200 mm

  • Thread on core bit side: M16

  • Thread on machine side: 5/8" — 16 UNF
Notice

Using basic adapter art. no. 0668690414 in conjunction with taper mounts art. no. 0668 690..., can be used on virtually all conventional high-speed machines for socket outlet drill bits.