Central Gola profile specifically designed for the central part of the kitchen unit. This system consists of a profile that is integrated into the unit. In this way, the kitchen units have a smooth appearance, with no projections to open and close them.
This model is made from aluminium and comes in different finishes. Its rounded shape in the internal corners prevents the accumulation of dust and makes it very easy to clean, as well as giving a very elegant image. The Gola profiles together with their accessories make it possible to optimise the interiors of the modules without losing the linearity and following an avant-garde aesthetic. To guarantee the quality of the finish on the profiles, the exposed faces are supplied protected by a film that prevents possible scratches or damage.
The Gola system is a model of invisible handles for kitchen units, giving the sensation of large spaces without visual obstacles.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!