For detailed information, other images and documents, please select individual articles from the following table.
90° HSCo WN type RN TiAlN NC spotting drill bit
For centring holes, tip geometry 90°.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Exactly centred point geometry with chisel edge
For easy spot drilling and high geometric accuracy of the centring hole.
Extremely high stability
The short chip flutes give the drill bit additional stability.
TiAlN coating
- Wear protection coating with a hardness of 3,600 HV.
- Heat-resistant up to 900 °C.
Long service life
HC (high-speed cutting) finish and the associated precise cutting edge geometry ensures consistent drill hole quality while ensuring a high degree of precision and a long service life.
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
For stainless steel and steel.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!