Chair and box angle bracket

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Chair and box angle bracket

Ideal for non-structural wood to wood connections. Countersunk bores on either side for neat head connections.

See product details

Available in 10 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Limb length x limb length 2 Width of side Thickness Number of holes in subcarrier nJ + main carrier nH Quantity PU
price/PU
04513150
150 x 150 mm 25 mm 3 mm 3 + 3 PCS
25 pcs
0451330
30 x 30 mm 14 mm 2 mm 2 + 2 PCS
50 pcs
0451325
25 x 25 mm 14 mm 2 mm 2 + 2 PCS
50 pcs
0451340
40 x 40 mm 15 mm 2 mm 2 + 2 PCS
50 pcs
0451350
50 x 50 mm 15 mm 2 mm 2 + 2 PCS
50 pcs
0451360
60 x 60 mm 16 mm 2 mm 2 + 2 PCS
50 pcs
0451375
75 x 75 mm 17.5 mm 2 mm 2 + 2 PCS
25 pcs
0451390
90 x 90 mm 20 mm 2 mm 3 + 3 PCS
25 pcs
04513100
100 x 100 mm 20 mm 2.25 mm 3 + 3 PCS
25 pcs
0451121919
19 x 19 mm 19 mm 1.2 mm 1 + 1 PCS
2500 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 15,000 products

Call customer service: +44 03300 555 444

Prices for customers after login

  • Holes countersunk and offset on either side for optimised mounting

  • For arm lengths up to 75 mm: 2 bore holes

  • For arm lengths from 90 mm: 3 bore holes

  • Sheet steel galvanised on both sides (St37 + A2K)

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013